205RAC - Rac 4SQ Retro Ring For Alarms

Raco

  • $23.29 (Each)
  • $23.29 (Each)

  • $465.82 (Per 20)

  • $2,329.08 (Per 100)
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
205RAC
Manufacturer
Raco
Manufacturer's Part Number
205RAC
Description
Rac 4SQ Retro Ring For Alarms
Old Work, 4 In. SQ. Box Mounting Of Life Safety Support, Lifesafetysteel Wall Box Mounting Brackets
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
050169002056 / 0050169002056 / 00050169002056
Weight per unit
0.169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.29 (Each)
Carton
$23.29 (Each)
Standard Packaging
$465.82 (Per 20)
Resources
Images
 
 
205RAC - Small Image
 
205RAC - Large Image
 
205RAC - Large Image
 
205RAC - Large Image
Attachments
 
 
205RAC - Specification Sheet
Other Links
 
 
205RAC - Other
 
205RAC - Other
 
205RAC - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2 in x 4.88 in x 4.75 in
Descriptions
Features
Used to position any 4" square box in an existing wall
extra long description
RACO 205RAC 4SQ RETRO-RING FOR ALAR
Long Description
Old Work, 4 In. Sq. Box Mounting of Life Safety Support, LifeSafetySteel Wall Box Mounting Brackets
Special Features
Old work ring for alarm installation, wings allow for secure mounting of box and device to wall, wall template included
Product Type
Steel Boxes and Covers
Construction
Unpainted steel
Description
RAC 4SQ RETRO RING FOR ALARMS
Additional Information
pallet quantity
4760
Manufacturer Information
Brand
RACO
Manufacturers Part Number
205RAC
GTIN
00050169002056
UPC
050169002056
Taxonomies, Classifications, and Categories
Type
MOUNTING BRACKET
Category Description
4 SQ BOXES
Packaging
Weight per each
0.169
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 205RAC.
Jump To:

Cross Referenced

These items are similar to 205RAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LV1 Arlington 00018997581754
205RAC Raco 00050169002056

* All prices subject to change.

Begin Live Chat