2059 - Rac 3" Emt CNDT HNGR

Raco

  • $14.78 (Each)
  • $14.78 (Each)
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
2059
Manufacturer
Raco
Manufacturer's Part Number
2059
Description
Rac 3" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 7 Trade Size, 3 In. Rigid&Imc Size, 3 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020593 / 00050169020593
Weight per unit
0.363 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.78 (Each)
Resources
Images
 
 
2059 - Small Image
 
2059 - Large Image
Attachments
 
 
2059 - Specification Sheet
Other Links
 
 
2059 - Other
 
2059 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
5 in x 1.25 in x 3.87 in
Descriptions
Long Description
Conduit Hangers with Nut and Bolt, Steel, 7 Trade Size, 3 In. Rigid&IMC Size, 3 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Product Type
Conduit Hanger 3 In RGD/Emt (TS 7)
extra long description
RACO 2059 CONDUIT HANGER 3 IN RGD/E
Description
RAC 3" EMT CNDT HNGR
Additional Information
pallet quantity
1500
Manufacturer Information
Manufacturers Part Number
2059
Brand
RACO
GTIN
00050169020593
UPC
050169020593
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.363
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2059.
Jump To:

Cross Referenced

These items are similar to 2059 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB7 AFC Cable Systems n/a
CHB7US American Fittings 00662364520176
H300WB Appleton Electric 00781381455107
H-300 Appleton Electric n/a
H-300W/B Appleton Electric n/a
CH-700-B APPOZGCOMM 00687855277001
2070 Arlington 00018997020703
BL1470 Eaton B-Line 00781011198084
BL-1470 Eaton B-Line 00078101119808
2170 Bridgeport Fittings 00781747021700
2070 Bridgeport Fittings n/a
2170-S Bridgeport Fittings 00781747221704
7B Eaton Crouse-Hinds 00784564200075
7BSS Eaton Crouse-Hinds 00662277012140
PH300B LH Dottie 00781002283362
67870B Halex 00051411678708
7-WBA Madison Electric 00784297150685
7-WBAS Madison Electric 00784297014987
7 Minerallac 00784610100076
7B Minerallac 00784610120074
CH700B Neer n/a
CH-700-B Neer n/a
H7WBS O-Z Gedney 00783126248852
CH700B O-Z Gedney n/a
H300WB Producto Electric Corp. 00785244230054
2059 Raco 00050169020593
CH300 Raco n/a
8368H Regal n/a
17CS Sepco n/a
6H7B Thomas & Betts 00785991505047
6H7 Thomas & Betts 00785991505023
CH-7-WBA Thomas & Betts n/a
6H7B-SS Thomas & Betts 00785991505399
608 Topaz 00751338159105
618 Topaz 00751338160200

* All prices subject to change.

Begin Live Chat