1214 - Rac 1" RGD Insltd Lay In GRND BSH

Raco

  • $52.93 (Each)
  • $52.93 (Each)
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
1214
Manufacturer
Raco
Manufacturer's Part Number
1214
Description
Rac 1" RGD Insltd Lay In GRND BSH
150 Degrees Insulated Grounding Bushings Lay-In Lug Malleable Iron, 1IN. Tradesize
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
050169012147 / 00050169012147
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.93 (Each)
Resources
Images
 
 
1214 - Small Image
 
1214 - Large Image
Attachments
 
 
1214 - Specification Sheet
Other Links
 
 
1214 - Other
 
1214 - Other
 
1214 - Other
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
Malleable Iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
0.969 in x 1.75 in x 2.125 in
Descriptions
Long Description
150 Degrees Insulated Grounding Bushings Lay-in Lug Malleable Iron, 1In. TradeSize
Construction
Assembled two piece includes bushing with insuliner and lug
Product Type
Commercial Fittings
Special Features
Insuliner rated at 150 degrees C, zinc electro plated, lay-in lug
extra long description
RACO 1214 GRND BSHG LAYIN LUG 1 IN
Description
RAC 1" RGD INSLTD LAY IN GRND BSH
Additional Information
pallet quantity
16000
fitting type
Bushings
Insulation Type
Insulated
Conduit Type
RIGID/IMC
Manufacturer Information
Manufacturers Part Number
1214
Brand
RACO
GTIN
00050169012147
UPC
050169012147
Taxonomies, Classifications, and Categories
Type
Grounding, Rigid/IMC, Insulated
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.134
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1214.
Jump To:

Cross Referenced

These items are similar to 1214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB100BGL American Fittings 00662364201037
GIB100L4AC Appleton Electric 00781381091107
GIB-100L-4BC Appleton Electric 00781381091664
452 Arlington 00018997004529
383 Bridgeport Fittings 00781747003836
GLL3 Eaton Crouse-Hinds 00784564123039
HGLL3 Eaton Crouse-Hinds 00784564113078
BUIG3 Killark 00783936110721
MCBGI-100 Madison Electric 00784297550225
IBC100L4AC O-Z Gedney 00783126303025
1214 Raco 00050169012147
1264 Raco 00050169012642
3872 Thomas & Betts 00786210038728
BG803 Thomas & Betts 00785991402049
323M Topaz 00751338130500
333M Topaz 00751338133204

* All prices subject to change.

Begin Live Chat