SHARK450WD10 - *Delisted* 4' 50W Led WSHDWN 50K Unv

Rab Lighting Inc

  • $273.85 (Each)
  • $273.85 (Each)
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
SHARK450WD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SHARK4-50W/D10
Description
*Delisted* 4' 50W Led WSHDWN 50K Unv
Led High Abuse Light, 75, 5000 K, 5161 LM Brightness (Lumens), 50 W, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 H Average Life, Dimmable, 5-1/4 In Width, 4-1/8 In Height, 48 In Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 Yr Warranty, 13.34 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813308630 / 00019813308630
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.85 (Each)
Resources
Images
 
 
SHARK450WD10 - Large Image
 
SHARK450WD10 - Large Image
 
SHARK450WD10 - Small Image
Attachments
 
 
SHARK450WD10 - Specification Sheet
Other Links
 
 
SHARK450WD10 - Other
 
SHARK450WD10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50 W
Voltage Rating
277 V ac
Current Rating
0.42 A @ 120 V;0.24 A @ 208 V;0.21 A @ 240 V;0.18 A @ 277 V
Material, Color, and Finish
Color Rendering Index
75
color temperature
5000 k
Lens Material
Polycarbonate
Housing Material
Aluminum
Color
White
Dimensions and Weight
Width
5-1/4 in;133 mm
Height
4-1/8 in;105 mm
Length
48 in;1220 mm
Size
4
Descriptions
Product Type
LED High Abuse Light
Long Description
LED High Abuse Light, 75, 5000 K, 5161 lm Brightness (Lumens), 50 W, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 h Average Life, Dimmable, 5-1/4 in Width, 4-1/8 in Height, 48 in Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 13.34 lb
Short Description
LED High Abuse Light, 75 CRI, 5161 lm, 50W, 277VAC
Special Features
Dimmable
Description
*DELISTED* 4' 50W LED WSHDWN 50K UNV
Additional Information
Brightness (Lumens)
5161 lm
Housing Finish
White
average life
10000 h
reflector material
Aluminum
dimmable
Yes
Mounting Type
Surface Mount
ip rating
IP66
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
Standards Met
DLC Listed;UL Listed;NSF Certified;RoHS Compliant
package quantity
1 ct
lumens
5,161
Manufacturer Information
Manufacturers Part Number
SHARK4-50W/D10
Brand
RAB Lighting Inc
GTIN
00019813308630
UPC
019813308630
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Availability
Manufacturer Status
Inactive
Packaging
Weight
13.34 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Linear Washdown
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHARK450WD10.
Jump To:

Similar Items

Similar items are close alternatives to SHARK450WD10, though they may not be 100% alike.

Shark Fa 4' 50/40/30W 3500K/4000K/5000K 120-277V
  • Our Part #: SHARK4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHARK4
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($310.43) ·
SHARK4 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$310.43

Each

QTY:
Each
Add
Washdown 5849 Lumens Seal Linear $ Feet 50W 5000K 120V-277V 0-10V Dimming White
  • Our Part #: SEAL450D10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SEAL4-50/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.57) ·
SEAL450D10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.57

Each

QTY:
Each
Add
Linear Led Washdown Fixture, Canopies;Loading Docks;Other Hard-to-Reach Area;Sta...
  • Our Part #: SEAL450ND10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SEAL4-50N/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.57) ·
SEAL450ND10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat