GUS436NWD10 - 4'26W Led Wrap 40K 0-10V Dim 120-277V WH

Rab Lighting Inc

  • $168.47 (Each)
  • $168.47 (Each)
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
GUS436NWD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GUS4-36NW/D10
Description
4'26W Led Wrap 40K 0-10V Dim 120-277V WH
Surface Mounts Led Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 36 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 H Average Life, Dimmable, 50 to 60 HZ, 4437 LM Brightness (Lumens), 48-3/16 In Length, 9-3/4 In Width, 2-15/16 In Height, 17.9 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813424194 / 00019813424194
Weight per unit
14.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.47 (Each)
Resources
Images
 
 
GUS436NWD10 - Small Image
 
GUS436NWD10 - Large Image
 
GUS436NWD10 - Large Image
Specifications Sheets
 
 
GUS436NWD10 - Specification Sheet
Other Links
 
 
GUS436NWD10 - Other
 
GUS436NWD10 - Other
 
GUS436NWD10 - Other
 
GUS436NWD10 - Other
Attachments
 
 
GUS436NWD10 - Specification Sheet
Brochures
 
 
GUS436NWD10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Current Rating
0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V
Material
Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens)
Lamp Type
LED
Wattage
36
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
83
Finish
white
Dimensions and Weight
Length
48-3/16 in;1224 mm
Width
9-3/4 in;247.7 mm
Height
2-15/16 in;74.8 mm
Descriptions
Product Type
Surface Mounts LED Wrap
Long Description
Surface Mounts LED Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 36 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 h Average Life, Dimmable, 50 to 60 Hz, 4437 lm Brightness (Lumens), 48-3/16 in Length, 9-3/4 in Width, 2-15/16 in Height, 17.9 lb
Features
The affordable LED GUS is designed to deliver general ambient lighting for surface-mount ceiling/wall or pendant mount applications. Diffusion lens delivers improved visual performance and a more refined look. Replaces traditional 4' linear fluorescent wraparound fixtures.
Short Description
Surface Mounts LED Wrap, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 36 W
Description
4'26W LED WRAP 40K 0-10V DIM 120-277V WH
Special Features
Energy-efficient, Maintenance-Free
extra long description
RAB GUS4-36NW/D10 GUS 4FT 36W 4000K
Additional Information
Total Wattage
36 W
average life
100000 h
dimmable
Yes
Brightness (Lumens)
4437 lm
Standards Met
DLC Listed;UL Listed
package quantity
1 ct
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
GUS4-36NW/D10
GTIN
00019813424194
UPC
019813424194
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
GENERAL PURPOSE
Packaging
Weight
17.9 lb
Weight per each
14.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Surface-Mount Ceiling/Wall or Pendant Mount
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat