ECLPS6B - 6" 10W Led Downlight W/Night Light 5CCT - Baffle

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECLPS6B
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
ECLPS6B
Description
6" 10W Led Downlight W/Night Light 5CCT - Baffle
6" Retrofit 10W 5CCT 120V Triac Baffle White W/ Night Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
192552039901 / 00192552039901
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECLPS6B - Large Image
Other Links
 
 
ECLPS6B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 10W LED DOWNLIGHT W/NIGHT LIGHT 5CCT - BAFFLE
Product Type
6" Retrft 10W 5CCT Baffle WH W/Nigt-Lit
extra long description
RAB ECLPS6B 6" RETRFT 10W 5CCT BAFF
Long Description
6" RETROFIT 10W 5CCT 120V TRIAC BAFFLE WHITE W/ NIGHT LIGHT
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
ECLPS6B
GTIN
00192552039901
UPC
192552039901
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.72
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat