PG1118BA12 - 11X18X12 Box

Quazite

  • $547.16 (Each)
  • $547.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1118BA12
Manufacturer
Quazite
Manufacturer's Part Number
PG1118BA12
Description
11X18X12 Box
Straight Walled Boxes Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037116323 / 00662037116323
Weight per unit
40.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$547.16 (Each)
Resources
Images
 
 
PG1118BA12 - Small Image
 
PG1118BA12 - Large Image
Attachments
 
 
PG1118BA12 - Specification Sheet
Other Links
 
 
PG1118BA12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
11
Height
12
Size
18 in x 11 in x 12 in
Descriptions
Description
11X18X12 BOX
Product Type
Straight Wall
extra long description
QZT PG1118BA12 BOX OB 11X18X12
Long Description
Straight Walled Boxes UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
Not Standard
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG1118BA12
GTIN
00662037116323
UPC
662037116323
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Below Ground Boxes
Packaging
Weight per each
40.95
Carton
1
Uses, Certifications, and Standards
Application
C&I, Water, Communications, Electric Utility
standard
Buy American Act Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat