T1 - 1" PVC Type T Condulet

PVC & Accessories

  • $7.76 (Each)
  • $7.76 (Each)

  • $77.64 (Per 10)

  • $776.42 (Per 100)

Availability: In Stock Locally
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
T1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133565
Description
1" PVC Type T Condulet
1 In. Conduit Body Type T
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066038 / 00088700567856
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Carton
$77.64 (Per 10)
Resources
Images
 
 
T1 - Small Image
 
T1 - Large Image
Attachments
 
 
T1 - Specification Sheet
Other Links
 
 
T1 - Other
 
T1 - Other
 
T1 - Other
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
1 Ul Access FTG T
Features
CANTEX 5133565 is a 1 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133565 1 UL ACCESS FTG T
Long Description
1 in. Conduit Body Type T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133565
GTIN
00088700567856
UPC
088700066038
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight per each
0.4
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of T1.

Conduit Body, 1 In Trade Size, 6.563 In Length, 1.750 In Width, 2.000 In Height,...
  • Our Part #: 5133565
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133565
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.64) ·
5133565 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.76

Each

QTY:
Each
Add
T10 1" PVC Type T Access Fitting Kraloy
  • Our Part #: 078178
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078178
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.64) ·
078178 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59232 Allied Tube & Conduit 00091111042393
5133565 Cantex 00088700567856
61380100 JM Eagle 00098179203247
PTLA-100 Madison Electric 00784297761645
78178 Multi Fittings Corp n/a
ST30S Multi Fittings Corp 00622454774636
E983F Thomas & Betts 00034481066033
1173 Topaz 00751338232327
59232 Certaineed n/a
ME983F Picoma Industries n/a

* All prices subject to change.

Begin Live Chat