5336019 - 4X2 Intermediate Spacer

PVC & Accessories

  • $2.62 (Each)
  • $2.62 (Each)

  • $209.33 (Per 80)

  • $261.66 (Per 100)
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
5336019
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336019
Description
4X2 Intermediate Spacer
Intermediate Spacer, 4 X 2 In Trade Size, 6.875 In Length, 1.000 In Width, 7.813 In Height, Black, 0.2160 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538832 / 00088700538832
Weight per unit
0.216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Carton
$209.33 (Per 80)
Resources
Images
 
 
5336019 - Large Image
 
5336019 - Large Image
 
5336019 - Small Image
Attachments
 
 
5336019 - Specification Sheet
Other Links
 
 
5336019 - Other
 
5336019 - Other
 
5336019 - Other
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
Polystyrene
Dimensions and Weight
Length
6.875 in
Width
1.000 in
Height
7.813 in
Depth
1.000
Descriptions
Description
4X2 INTERMEDIATE SPACER
Product Type
Intermediate Spacer
Long Description
Intermediate Spacer, 4 x 2 in Trade Size, 6.875 in Length, 1.000 in Width, 7.813 in Height, Black, 0.2160 lb/EA
Features
CANTEX 5336019 is a 4 x 2 in. Intermediate Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Intermediate Spacer, 4 x 2 in, Black, Polystyrene
extra long description
CTX 5336019 SPACER I VL 4 X 2
Special Features
Verticle and Horizontal Interlocking
Additional Information
Color/Finish
Black
for use with
EB and DB Conduit
package quantity
80 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336019
GTIN
00088700538832
UPC
088700538832
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
4 x 2 in
Packaging
Weight
0.2160 lb/EA
Weight per each
0.216
Carton
80
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5336019.
Jump To:

Cross Referenced

These items are similar to 5336019 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336019 Cantex 00088700538832
6268040020 JM Eagle 00098179205982
S289NJ Thomas & Betts n/a
S289NJN Thomas & Betts 00034481004530
59524 Certaineed n/a

* All prices subject to change.

Begin Live Chat