5233873 - 1-1/2" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $17.04 (Each)
  • $17.04 (Each)
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
5233873
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233873
Description
1-1/2" SCH40 90D 24"R PVC Elbow Bell End
1-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700024076 / 00088700018877
Weight per unit
1.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.04 (Each)
Resources
Images
 
 
5233873 - Small Image
 
5233873 - Large Image
Other Links
 
 
5233873 - Other
 
5233873 - Other
 
5233873 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/2 UL40 90 BND 24"RB
Description
1-1/2" SCH40 90D 24"R PVC ELBOW BELL END
extra long description
CTX 5233873 1 1/2 UL40 90 BND 24"RB
Features
CANTEX 5233873 is a 1-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
1-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5233873
Brand
PVC & Accessories
GTIN
00088700018877
UPC
088700024076
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 40 Bell-end Special Radius Elbow
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
1.913
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 40 Bell-end Special Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat