5233837 - 3" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $41.01 (Each)
  • $41.01 (Each)
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
5233837
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233837
Description
3" SCH40 90D 24"R PVC Elbow Bell End
90° Elbow, 3 In Trade Size, 37.688 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 6.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022201 / 00088700015463
Weight per unit
5.9899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.01 (Each)
Resources
Other Links
 
 
5233837 - Other
 
5233837 - Other
 
5233837 - Other
Images
 
 
5233837 - Large Image
 
5233837 - Small Image
 
5233837 - Large Image
Attachments
 
 
5233837 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
37.688 in
Descriptions
Description
3" SCH40 90D 24"R PVC ELBOW BELL END
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 37.688 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 6.0 lb/EA
Features
CANTEX 5233837 is a 3 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3 x 37.688 in, PVC, Gray
Special Features
Bell End for Easy Installation
extra long description
CTX 5233837 3 UL40 90 BND 24"RB
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
70 CT
Made in USA
yes
Wall Thickness
0.216 in
Manufacturer Information
Manufacturers Part Number
5233837
Brand
PVC & Accessories
GTIN
00088700015463
UPC
088700022201
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
6.0 lb/EA
Weight per each
5.9899
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233837.
Jump To:

Cross Referenced

These items are similar to 5233837 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5233837 Cantex 00088700015463

* All prices subject to change.

Begin Live Chat