5233830 - 3" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $31.83 (Each)
  • $31.83 (Each)

  • $445.56 (Per 14)

  • $3,182.56 (Per 100)
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
5233830
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233830
Description
3" SCH40 90D PVC Elbow Bell End
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 3.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012875 / 00088700537705
Weight per unit
3.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.83 (Each)
Carton
$445.56 (Per 14)
Resources
Images
 
 
5233830 - Small Image
 
5233830 - Large Image
 
5233830 - Large Image
Attachments
 
 
5233830 - Specification Sheet
Other Links
 
 
5233830 - Other
 
5233830 - Other
 
5233830 - Other
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
20.375 in
Descriptions
Description
3" SCH40 90D PVC ELBOW BELL END
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 20.375 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 13 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 3.66 lb/EA
Features
CANTEX 5233830 is a 3 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3 x 20.375 in, PVC, Gray, Belled End
Special Features
Bell End for Easy Installation
extra long description
CTX 5233830 3 UL40 90 BND STD RB
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
13 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
14 CT
Made in USA
yes
Wall Thickness
0.216 in
Manufacturer Information
Manufacturers Part Number
5233830
Brand
PVC & Accessories
GTIN
00088700537705
UPC
088700012875
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
3.66 lb/EA
Weight per each
3.656
Carton
14
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233830.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233830.

3" SCH40 90D PVC Elbow Bell End
  • Our Part #: 078595
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.83) ·
078595 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.83

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5233830, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233830 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
802759 Allied Tube & Conduit 00091111040931
5233830 Cantex 00088700537705
75900300 JM Eagle 00098179221067
PVCB-30090 Madison Electric 00784297004469
78595 Multi Fittings Corp n/a
UA9ALB Thomas & Betts 00034481196242
1248 Topaz 00751338231719
EE4590B Multi Fittings Corp n/a
MUA9AL Picoma Industries n/a

* All prices subject to change.

Begin Live Chat