5133669 - 2-1/2" PVC Type LB Condulet

PVC & Accessories

  • $85.40 (Each)
  • $85.40 (Each)

  • $426.99 (Per 5)

  • $8,539.74 (Per 100)

Availability: In Stock Locally
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
5133669
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133669
Description
2-1/2" PVC Type LB Condulet
2-1/2 In. Conduit Body Type LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700569737 / 00088700065475
Weight per unit
4.622 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.40 (Each)
Carton
$426.99 (Per 5)
Resources
Images
 
 
5133669 - Large Image
 
5133669 - Small Image
 
5133669 - Large Image
Other Links
 
 
5133669 - Other
 
5133669 - Other
 
5133669 - Other
Attachments
 
 
5133669 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
15 in
Width
4.625 in
Height
4.563 in
Descriptions
Long Description
Conduit Body, 2-1/2 in Trade Size, 15 in Length, 4.625 in Width, 4.563 in Height, Gray, 4.6 lb/EA
Description
2-1/2" PVC TYPE LB CONDULET
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Features
CANTEX 5133669 is a 2-1/2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 2-1/2 in, Gray, PVC
extra long description
CTX 5133669 2 1/2 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133669
GTIN
00088700065475
UPC
088700569737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
4.6 lb/EA
Weight per each
4.622
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133669.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133669.

2-1/2 In. Conduit Body Type LB
  • Our Part #: LB212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133669
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.40) ·
LB212 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$85.40

Each

QTY:
Each
Add
LB25 2 1/2" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078146
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078146
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 4 ($341.59) ·
078146 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$85.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133669 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59206 Allied Tube & Conduit 00091111042027
5133669 Cantex 00088700065475
61340250 JM Eagle 00098179203025
PLBLA-250 Madison Electric 00784297760877
78146 Multi Fittings Corp 00622454781467
E986K Thomas & Betts 00034481065487
1147 Topaz 00751338232068
59206 Certaineed n/a
SLB70S Multi Fittings Corp n/a
ME986K Picoma Industries n/a

* All prices subject to change.

Begin Live Chat