5133666 - 1-1/4" PVC Type LB Condulet

PVC & Accessories

  • $10.34 (Each)
  • $10.34 (Each)

  • $103.44 (Per 10)

  • $1,034.44 (Per 100)

Availability: In Stock Locally
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
5133666
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133666
Description
1-1/4" PVC Type LB Condulet
Conduit Body, 1-1/4 In Trade Size, 7.563 In Length, 2.500 In Width, 2.375 In Height, Gray, 0.7620 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065444 / 00088700567672
Weight per unit
0.762 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.34 (Each)
Carton
$103.44 (Per 10)
Resources
Images
 
 
5133666 - Large Image
 
5133666 - Large Image
 
5133666 - Small Image
Attachments
 
 
5133666 - Specification Sheet
Other Links
 
 
5133666 - Other
 
5133666 - Other
 
5133666 - Other
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
7.563 in
Width
2.500 in
Height
2.375 in
Descriptions
Description
1-1/4" PVC TYPE LB CONDULET
Product Type
Conduit Body
Long Description
Conduit Body, 1-1/4 in Trade Size, 7.563 in Length, 2.500 in Width, 2.375 in Height, Gray, 0.7620 lb/EA
Features
CANTEX 5133666 is a 1-1/4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 1-1/4 in, Gray, PVC
Special Features
Includes Lid, Gasket and Screws
extra long description
CTX 5133666 1 1/4 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133666
GTIN
00088700567672
UPC
088700065444
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.7620 lb/EA
Weight per each
0.762
Carton
10
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133666.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133666.

1-1/4 In. Conduit Body Type LB
  • Our Part #: LB114
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133666
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($103.44) ·
LB114 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.34

Each

QTY:
Each
Add
1-1/4" PVC Type LB Condulet
  • Our Part #: E986G
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.34) ·
E986G - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.34

Each

QTY:
Each
Add
LB12 1 1/4" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078143
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078143
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($103.44) ·
078143 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133666 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59203 Allied Tube & Conduit 00091111041990
5133666 Cantex 00088700567672
61340125 JM Eagle 00098179202998
PLBLA-125 Madison Electric 00784297760846
78143 Multi Fittings Corp 00622454781436
SLB40S Multi Fittings Corp 00622454775442
E986G Thomas & Betts 00034481207573
1144 Topaz 00751338232037
59203 Certaineed n/a
ME986G Picoma Industries n/a

* All prices subject to change.

Begin Live Chat