5133655 - 2" PVC Type LR Condulet

PVC & Accessories

  • $19.17 (Each)
  • $19.17 (Each)

  • $95.87 (Per 5)

  • $1,917.38 (Per 100)
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
5133655
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133655
Description
2" PVC Type LR Condulet
Conduit Body, 2 In Trade Size, 9.875 In Length, 3.063 In Width, 3.438 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065864 / 00088700567764
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$95.87 (Per 5)
Resources
Images
 
 
5133655 - Large Image
 
5133655 - Large Image
 
5133655 - Small Image
Attachments
 
 
5133655 - Specification Sheet
Other Links
 
 
5133655 - Other
 
5133655 - Other
 
5133655 - Other
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
9.875 in
Width
3.063 in
Height
3.438 in
Descriptions
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 9.875 in Length, 3.063 in Width, 3.438 in Height, Gray
Features
CANTEX 5133655 is a 2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
extra long description
CTX 5133655 2 UL-LR ACCESS FTG
Description
2" PVC TYPE LR CONDULET
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133655
GTIN
00088700567764
UPC
088700065864
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2
Packaging
Weight per each
1.525
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133655.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133655.

LR20 2" PVC Type LR Access Fitting Kraloy
  • Our Part #: 078169
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078169
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($191.74) ·
078169 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133655 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59225 Allied Tube & Conduit 00091111042218
5133655 Cantex 00088700567764
61370200 JM Eagle 00098179203193
PLRLA-200 Madison Electric 00784297761065
78169 Multi Fittings Corp n/a
SLR60S Multi Fittings Corp 00622454774865
E985J Thomas & Betts 00034481065418
1166 Topaz 00751338232259
59225 Certaineed n/a
ME985J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat