5133564 - 3/4" PVC Type T Condulet

PVC & Accessories

  • $7.45 (Each)
  • $7.45 (Each)

  • $111.75 (Per 15)

  • $744.98 (Per 100)

Availability: In Stock Locally
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
5133564
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133564
Description
3/4" PVC Type T Condulet
Conduit Body, 3/4 In Trade Size, 5.375 In Length, 1.500 In Width, 1.688 In Height, Gray, 0.2840 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066021 / 00088700567849
Weight per unit
0.284 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.45 (Each)
Carton
$111.75 (Per 15)
Resources
Images
 
 
5133564 - Large Image
 
5133564 - Large Image
 
5133564 - Small Image
Attachments
 
 
5133564 - Specification Sheet
Other Links
 
 
5133564 - Other
 
5133564 - Other
 
5133564 - Other
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
5.375 in
Width
1.500 in
Height
1.688 in
Descriptions
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Long Description
Conduit Body, 3/4 in Trade Size, 5.375 in Length, 1.500 in Width, 1.688 in Height, Gray, 0.2840 lb/EA
Features
CANTEX 5133564 is a 3/4 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 3/4 in, Gray, PVC, Type T
Description
3/4" PVC TYPE T CONDULET
extra long description
CTX 5133564 3/4 UL ACCESS FTG T
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133564
GTIN
00088700567849
UPC
088700066021
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.2840 lb/EA
Weight per each
0.284
Carton
15
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133564.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133564.

3/4 In. Conduit Body Type T
  • Our Part #: T34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133564
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($111.75) ·
T34 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add
3/4" PVC Type T Condulet
  • Our Part #: E983E
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.45) ·
E983E - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add
T07 3/4" PVC Type T Access Fitting Kraloy
  • Our Part #: 078177
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078177
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($74.50) ·
078177 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133564 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59231 Allied Tube & Conduit 00091111042386
5133564 Cantex 00088700567849
61380075 JM Eagle 00098179203230
PTLA-75 Madison Electric 00784297761638
78177 Multi Fittings Corp n/a
ST20S Multi Fittings Corp 00622454774629
E983E Thomas & Betts 00034481066026
1172 Topaz 00751338232310
59231 Certaineed n/a
ME983E Picoma Industries n/a

* All prices subject to change.

Begin Live Chat