5133563 - 1/2" PVC Type T Condulet

PVC & Accessories

  • $6.08 (Each)
  • $6.08 (Each)

  • $152.09 (Per 25)

  • $608.37 (Per 100)

Availability: In Stock Locally
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
5133563
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133563
Description
1/2" PVC Type T Condulet
Conduit Body, 1/2 In Trade Size, 4.625 In Length, 1.938 In Width, 1.500 In Height, Gray, 0.2070 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066014 / 00088700567832
Weight per unit
0.207 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Carton
$152.09 (Per 25)
Resources
Images
 
 
5133563 - Large Image
 
5133563 - Large Image
 
5133563 - Small Image
Attachments
 
 
5133563 - Specification Sheet
Other Links
 
 
5133563 - Other
 
5133563 - Other
 
5133563 - Other
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
4.625 in
Width
1.938 in
Height
1.500 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 1/2 in Trade Size, 4.625 in Length, 1.938 in Width, 1.500 in Height, Gray, 0.2070 lb/EA
Features
CANTEX 5133563 is a 1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 1/2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
1/2" PVC TYPE T CONDULET
extra long description
CTX 5133563 1/2 UL ACCESS FTG T
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133563
GTIN
00088700567832
UPC
088700066014
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.2070 lb/EA
Weight per each
0.207
Carton
25
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133563.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133563.

1/2 In. Conduit Body Type T
  • Our Part #: T12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133563
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($152.09) ·
T12 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
1/2" PVC Type T Condulet
  • Our Part #: E983D
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.08) ·
E983D - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
T05 1/2" PVC Type T Access Fitting Kraloy
  • Our Part #: 078176
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078176
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 25 ($152.09) ·
078176 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133563 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59230 Allied Tube & Conduit 00091111042379
5133563 Cantex 00088700567832
61380050 JM Eagle 00098179203223
ST10S Multi Fittings Corp 00622454774612

* All prices subject to change.

Begin Live Chat