5121059 - 2-1/2" SCH80 90D PVC Elbow

PVC & Accessories

  • $41.48 (Each)
  • $41.48 (Each)

  • $746.62 (Per 18)

  • $4,147.87 (Per 100)
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
5121059
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121059
Description
2-1/2" SCH80 90D PVC Elbow
2-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700063273 / 00088700567542
Weight per unit
2.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.48 (Each)
Carton
$746.62 (Per 18)
Resources
Other Links
 
 
5121059 - Other
 
5121059 - Other
 
5121059 - Other
Images
 
 
5121059 - Large Image
 
5121059 - Small Image
Attachments
 
 
5121059 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2 1/2 UL80 90 BND STD R
Features
CANTEX 5121059 is a 2-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121059 2 1/2 UL80 90 BND STD R
Description
2-1/2" SCH80 90D PVC ELBOW
Long Description
2-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121059
GTIN
00088700567542
UPC
088700063273
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 in.
Packaging
Weight per each
2.78
Carton
18
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121059.
Jump To:

Cross Referenced

These items are similar to 5121059 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59018 Allied Tube & Conduit 00091111044267
5121059 Cantex 00088700567542
76900250 JM Eagle 00098179224112
78626 Multi Fittings Corp n/a
UB9AK Thomas & Betts 00034481063278
59018 Certaineed n/a
MUB9AK Picoma Industries n/a

* All prices subject to change.

Begin Live Chat