5121053 - Elec SCH 80 PVC 90 Ell 1/2"

PVC & Accessories

  • $3.65 (Each)
  • $3.65 (Each)

  • $182.26 (Per 50)

  • $364.53 (Per 100)
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
5121053
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121053
Description
Elec SCH 80 PVC 90 Ell 1/2"
1/2IN SCH80 Elbow 90DEG Standard Radius
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 80 Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700063211 / 00088700063211
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$182.26 (Per 50)
Resources
Images
 
 
5121053 - Small Image
 
5121053 - Large Image
Attachments
 
 
5121053 - Specification Sheet
MSDS Sheets
 
 
5121053 - MSDS Sheet
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
PVC
Material, Color, and Finish
Color
Gray 0
Descriptions
Long Description
1/2IN SCH80 ELBOW 90DEG STANDARD RADIUS
Special Features
Plain End
Product Type
1/2 UL80 90 BND STD R
Description
ELEC SCH 80 PVC 90 ELL 1/2"
Additional Information
Inside Diameter
0.502 IN
Wall Thickness
0.147 in
outside diameter
0.84 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121053
GTIN
00088700063211
UPC
088700063211
Taxonomies, Classifications, and Categories
Type
Sch80 90Deg Elbow
Trade Size
Trade Size
0.5 in
Packaging
Weight per each
0.16
Carton
50
Uses, Certifications, and Standards
Application
90° change in direction of a conduit run
standard
Conforms to UL651 and NEMA TC3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121053.
Jump To:

Cross Referenced

These items are similar to 5121053 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59012 Allied Tube & Conduit 00091111044199
5121053 Cantex 00088700063211
72900050 JM Eagle 00098179212393
78620 Multi Fittings Corp n/a
UB9AD Thomas & Betts 00034481063216
59012 Certaineed n/a
MUB9AD Picoma Industries n/a

* All prices subject to change.

Begin Live Chat