5121008 - 2" SCH80 45D PVC Elbow

PVC & Accessories

  • $21.77 (Each)
  • $21.77 (Each)

  • $217.69 (Per 10)

  • $2,176.87 (Per 100)
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
5121008
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121008
Description
2" SCH80 45D PVC Elbow
2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010154 / 00088700063464
Weight per unit
1.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.77 (Each)
Carton
$217.69 (Per 10)
Resources
Images
 
 
5121008 - Large Image
 
5121008 - Small Image
Attachments
 
 
5121008 - Specification Sheet
Other Links
 
 
5121008 - Other
 
5121008 - Other
 
5121008 - Other
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
2 UL80 45 BND STD R
Long Description
2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Features
CANTEX 5121008 is a 2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5121008 2 UL80 45 BND STD R
Description
2" SCH80 45D PVC ELBOW
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121008
GTIN
00088700063464
UPC
088700010154
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
1.163
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121008.
Jump To:

Cross Referenced

These items are similar to 5121008 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59005 Allied Tube & Conduit 00091111044472
5121008 Cantex 00088700063464
59005 Certaineed n/a
72450200 JM Eagle 00098179211921
78636 Multi Fittings Corp n/a
MUB7AJ Picoma Industries n/a
UB7AJ Thomas & Betts n/a
105680 Topaz 00751338853836

* All prices subject to change.

Begin Live Chat