FV0811VF5 - Ventilation Fan

Whisperfit Ez

  • $114.00 (Each)
  • $114.00 (Each)

Availability: Currently Out Of Stock
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
FV0811VF5
Manufacturer
Whisperfit Ez
Manufacturer's Part Number
FV-08-11VF5
Description
Ventilation Fan
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Exhaust Fans
UNSPSC
40101502 - Air exhausters
UPC/GTIN
885170246553 / 00885170246553
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.00 (Each)
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
Poly Pro, White
Dimensions and Weight
Length
WhisperCeiling
Descriptions
Description
VENTILATION FAN
Special Features
Round Duct adapter
extra long description
CEILING TYPE; 10-1/4 INCH LENGTH X 10-1/4 INCH WIDTH X 5-5/8 INCH HEIGHT SIZE; UL (CANADA AND US), HVI, ASHRAE 62.2, LEED, CALIFORNIA TITLE 24, WASHINGTON VIAQ APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.23 AMP CURRENT RATING; RUSTPROOF EPOXY AND POLYESTER RESIN COATED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 3 INCH OR 4 INCH DIAMETER DUCT SIZE; 0.8 SONES SOUND LEVEL; 13 INCH LENGTH X 13 INCH WIDTH GRILL SIZE; POLY PRO GRILL MATERIAL; SQUARE HOUSING SHAPE; ROUND DUCT SHAPE; S
Product Type
Pick-A-Flow 80 or 110 CFM, Fan
Additional Information
flow rate
80 or 110
Knockouts
WhisperCeiling
blade type
WhisperFit EZ
Attachment Type
WhisperFit EZ
Manufacturer Information
Manufacturers Part Number
FV-08-11VF5
sub brand
WhisperFit EZ
Brand
Whisperfit Ez
GTIN
00885170246553
UPC
885170246553
Taxonomies, Classifications, and Categories
Type
Bath Fan
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling mount
standard
Energy Star Certified
Enclosure
WhisperCeiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat