P860109 - Mini-Pendant Stem Extension

Progress

  • $45.56 (Each)
  • $45.56 (Each)
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
P860109
Manufacturer
Progress
Manufacturer's Part Number
P8601-09
Description
Mini-Pendant Stem Extension
This Stem Extension Kit Is For Use With Fixtures Requiring Additional Overall Length For Installation On Higher Ceilings. At Least One Link Of Chain Will Still Be Required At The Top. Stems Are Finished to Match Progress Lighting Products. The Kit Includes (2) 12 In. and (2) 15 In. Stems and 1/8IP Threaded Connectors. Chain Links Are Not Included. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
785247111961 / 00785247111961
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.56 (Each)
Resources
Images
 
 
P860109 - Small Image
 
P860109 - Large Image
 
P860109 - Large Image
 
P860109 - Large Image
 
P860109 - Large Image
Attachments
 
 
P860109 - Specification Sheet
Other Links
 
 
P860109 - Other
 
P860109 - Other
 
P860109 - Other
 
P860109 - Other
 
P860109 - Other
 
P860109 - Other
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
Steel
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Length
0.5
Width
0.5
Size
0.5 in x 0.5 in x 54 in
Height
54
Descriptions
Product Type
P8601-09 2-12-2-15 Stem Extension
extra long description
PROG P8601-09 P8601-09 2-12-2-15 ST
Description
MINI-PENDANT STEM EXTENSION
Long Description
This stem extension kit is for use with fixtures requiring additional overall length for installation on higher ceilings. At least one link of chain will still be required at the top. Stems are finished to match Progress Lighting products. The kit includes (2) 12 in. and (2) 15 in. stems and 1/8IP threaded connectors. Chain links are not included. Brushed Nickel finish.
Additional Information
pallet quantity
390
Fixture Type
Accessory
indoor/outdoor
Indoor
Power Source
N/A
Coating
plated
Manufacturer Information
Manufacturers Part Number
P8601-09
Brand
Progress Lighting
GTIN
00785247111961
UPC
785247111961
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Packaging
Weight per each
1.3