P392509ET - 2LT 75W CLG FX

Progress

  • $46.10 (Each)
  • $46.10 (Each)
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
P392509ET
Manufacturer
Progress
Manufacturer's Part Number
P3925-09ET
Description
2LT 75W CLG FX
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 5.26 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247176533 / 00785247176533
Weight per unit
5.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.10 (Each)
Resources
Images
 
 
P392509ET - Small Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
 
P392509ET - Large Image
Attachments
 
 
P392509ET - Specification Sheet
Other Links
 
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
 
P392509ET - Other
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
Steel
Wattage
75 W
Lamp Type
A19
Voltage Rating
120
Number of Lamps
2
Lamp Included
NO
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Utilitarian/Commodity
Dimensions and Weight
Diameter
13-1/4 in
Height
5-7/8 in
Length
13.25
Width
13.25
Descriptions
Description
2LT 75W CLG FX
Long Description
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 in Diameter, 5-7/8 in Height, 1 yr Warranty, 5.26 lb
Product Type
Snap-In Fitter
Features
Two-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial.
Short Description
Snap-In Fitter, 75W, 120V, Steel, Etched
extra long description
PROG P3925-09ET P3925-09ET 2-75W ME
Additional Information
Warranty
1 yr
Standards Met
CSA certified
package quantity
1 ct
pallet quantity
76
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P3925-09ET
GTIN
00785247176533
UPC
785247176533
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
5.26 lb
Weight per each
5.26
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
cCSAus
Mounting
ceiling flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat