P291909 - 3LT 100W Bath FX

Progress

  • $124.18 (Each)
  • $124.18 (Each)
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
P291909
Manufacturer
Progress
Manufacturer's Part Number
P2919-09
Description
3LT 100W Bath FX
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-1/2 In Height, 1 Yr Warranty, 7 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247170326 / 00785247170326
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.18 (Each)
Resources
Images
 
 
P291909 - Small Image
 
P291909 - Large Image
 
P291909 - Large Image
 
P291909 - Large Image
 
P291909 - Large Image
 
P291909 - Large Image
 
P291909 - Large Image
 
P291909 - Large Image
 
P291909 - Large Image
Specifications Sheets
 
 
P291909 - Specification Sheet
Attachments
 
 
P291909 - Specification Sheet
Other Links
 
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
 
P291909 - Other
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
Steel
Wattage
100
Voltage Rating
120 V
Number of Lamps
3
Lamp Type
A19
Lamp Included
False
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
Style
Farmhouse;Transitional
fixture material
steel
Dimensions and Weight
Height
8-1/2 in
Length
21.625
Size
21.625 in x 8 in x 8.25 in
Width
8
Descriptions
Description
3LT 100W BATH FX
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-1/2 in Height, 1 yr Warranty, 7 lb
Features
The Heart Collection possesses a smart simplicity to complement today’s home. This three-light bath bracket includes etched glass shades to add distinction and provide pleasing illumination to any room. Versatile design permits installation of fixture facing either upwards or downwards. Plated Brushed Nickel scroll arms create an airy effect.
Short Description
Bath Lighting Fixture, 100W, 120V, Steel, 8-1/2 in
extra long description
PROG P2919-09 P2919-09 3-100W MED B
Additional Information
Warranty
1 yr
package quantity
1 ct
Standards Met
UL/cUL Listed
pallet quantity
48
indoor/outdoor
Indoor
Power Source
Hardwired
Socket Type
sockets
Coating
plated
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2919-09
GTIN
00785247170326
UPC
785247170326
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat