PRUNF605 - 2" Fem to Fem Union Steel W/ Plastic Seal

Plastibond

  • $363.88 (Each)
  • $363.88 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRUNF605
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF605
Description
2" Fem to Fem Union Steel W/ Plastic Seal
2 Female to Female Union
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207763 / 00784011207763
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.88 (Each)
Resources
Attachments
 
 
PRUNF605 - Specification Sheet
Images
 
 
PRUNF605 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Dimensions and Weight
Length
2.56 INCH
Diameter
4.5 INCH
Descriptions
Description
2" FEM TO FEM UNION STEEL W/ PLASTIC SEAL
Long Description
CONDUIT UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; 2.56 INCH; UL (CANADA AND US), UL 1203, CSA C22.2, ETL APPROVAL; 4.5 INCH DIAMETER; 2 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001
Product Type
Conduit Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.56 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 4.5 INCH DIAMETER; 2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Manufacturer Information
Manufacturers Part Number
PRUNF605
Brand
PLASTIBOND
GTIN
00784011207763
UPC
784011207763
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
FEMALE/FEMALE
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.6
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 1203, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat