PRUNF405SA - 1-1/4" Fem-Fem Union Alu

Plastibond

  • $296.57 (Each)
  • $296.57 (Each)

  • $1,186.28 (Per 4)

Availability: Currently Out Of Stock
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
PRUNF405SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF405SA
Description
1-1/4" Fem-Fem Union Alu
1-1/4 Fem-Fem Union Al
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219292 / 00784011219292
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.57 (Each)
Standard Packaging
$1,186.28 (Per 4)
Resources
Images
 
 
PRUNF405SA - Small Image
 
PRUNF405SA - Large Image
Attachments
 
 
PRUNF405SA - Specification Sheet
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
40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM
Dimensions and Weight
Diameter
2.83 INCH
Length
4.75 INCH
Descriptions
Description
1-1/4" FEM-FEM UNION ALU
Product Type
Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 2.25 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Long Description
UNION, FEMALE/FEMALE TYPE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM MATERIAL; 4.75 INCH; UL 886, CSA C22.2 APPROVAL; 2.83 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; 1.25 TRADE SIZE IN INCH; REDH2OT. BRAND
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNF405SA
Model
UNF
GTIN
00784011219292
UPC
784011219292
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size
1-1/4 INCH
Trade Size in inch
1.25
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRUNF405SA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRUNF405SA.

1-1/4 Fem-Fem Union Al
  • Our Part #: PBUNF405SAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRUNF405SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,186.28) ·
PBUNF405SAL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$296.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat