PRRE51 - 1-1/2 - 1/2 Reducing Bushing

Plastibond

  • $59.82 (Each)
  • $59.82 (Each)
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
PRRE51
Manufacturer
Plastibond
Manufacturer's Part Number
PRRE51
Description
1-1/2 - 1/2 Reducing Bushing
Reducer Bushing, Polyurethane Coated Ferrous Material; 1/2 Inch Small End Trade Size; 1-1/2 Inch Large End Trade Size; REDH2OT. Brand; Installation Threaded; Re Model
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209248 / 00784011209248
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.82 (Each)
Resources
Images
 
 
PRRE51 - Small Image
 
PRRE51 - Large Image
Attachments
 
 
PRRE51 - Specification Sheet
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
POLYURETHANE COATED FERROUS
Descriptions
Description
1-1/2 - 1/2 REDUCING BUSHING
Product Type
Reducer Bushing
extra long description
REDUCER BUSHING TYPE; FERROUS METAL MATERIAL; 2 MIL RED URETHANE (INTERIOR/EXTERIOR) FINISH; 1/2 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; ISO 9001, NEC/CEC APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; ENCLOSURE RATING CLASS I DIV 2 GROUP A AND B
Long Description
REDUCER BUSHING, POLYURETHANE COATED FERROUS MATERIAL; 1/2 INCH SMALL END TRADE SIZE; 1-1/2 INCH LARGE END TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED; RE MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRRE51
Brand
PLASTIBOND
Model
RE
GTIN
00784011209248
UPC
784011209248
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Large End Trade Size
1-1/2 INCH
Small End Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Installation
THREADED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat