PRPLG2 - 3/4" Recessed Plug

Plastibond

  • $22.77 (Each)
  • $22.77 (Each)

  • $227.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRPLG2
Manufacturer
Plastibond
Manufacturer's Part Number
PRPLG2
Description
3/4" Recessed Plug
3/4 Recessed Plug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011209521 / 00784011209521
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.77 (Each)
Standard Packaging
$227.70 (Per 10)
Resources
Images
 
 
PRPLG2 - Small Image
 
PRPLG2 - Large Image
Attachments
 
 
PRPLG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Ferrous Metal
Material, Color, and Finish
Finish
Polyurethane Coated
Descriptions
Description
3/4" RECESSED PLUG
Long Description
PLUG, THREADED TYPE; FERROUS METAL MATERIAL; POLYURETHANE COATED FINISH; CONDUIT HUB USED ON; UL (CANADA AND US), ETL APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE
Additional Information
Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Plug
extra long description
THREADED TYPE; FERROUS METAL MATERIAL; POLYURETHANE COATED FINISH; CONDUIT HUB USED ON; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3/4 INCH TRADE SIZE; RECESSED HEAD STYLE; INCLUDES RECESSED SQUARE DRIVE SOCKET; APPLICABLE STANDARD NEC/CEC, ISO 9001
Additional Information
Head Style
RECESSED
Manufacturer Information
Manufacturers Part Number
PRPLG2
Brand
PLASTIBOND
GTIN
00784011209521
UPC
784011209521
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
THREADED
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III
Used On
Conduit Hub
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat