PRNIPAL34X312 - 3/4X3-1/2 Redhot Alu Nipple

Plastibond

  • $46.34 (Each)
  • $46.34 (Each)

  • $1,158.58 (Per 25)

  • $4,634.30 (Per 100)
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
PRNIPAL34X312
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-3/4X3-1/2
Description
3/4X3-1/2 Redhot Alu Nipple
3/4X3-1/2 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220755 / 00784011220755
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.34 (Each)
Carton
$46.34 (Each)
Standard Packaging
$1,158.58 (Per 25)
Resources
Images
 
 
PRNIPAL34X312 - Small Image
 
PRNIPAL34X312 - Large Image
Attachments
 
 
PRNIPAL34X312 - Specification Sheet
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
40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM
Dimensions and Weight
Diameter
1.13 INCH
Length
3-1/2 INCH
Descriptions
Description
3/4X3-1/2 REDHOT ALU NIPPLE
Product Type
Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.3/8 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL
Long Description
NIPPLE, 40 MIL GRAY PVC COATED (OUTSIDE), 2 MIL RED URETHANE COATED (INSIDE, THREAD) ALUMINUM MATERIAL; 3-1/2 INCH; RIGID CONDUIT USED ON; UL APPROVAL; 1.13 INCH DIAMETER; 3/4 INCH TRADE SIZE; REDH2OT. BRAND; INSTALLATION THREADED MALE; PRNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-3/4X3-1/2
Brand
PLASTIBOND
Model
PRNIP
GTIN
00784011220755
UPC
784011220755
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
THREADED MALE
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRNIPAL34X312.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRNIPAL34X312.

3/4X3-1/2 Al Nipple
  • Our Part #: 34X312AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRNIP-AL-3/4X3-1/2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,158.58) ·
34X312AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat