PRNIPAL34X3 - 3/4X3 Redhot Alu Nipple

Plastibond

  • $41.64 (Each)
  • $41.64 (Each)

  • $1,041.09 (Per 25)

  • $4,164.36 (Per 100)
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
PRNIPAL34X3
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-3/4X3
Description
3/4X3 Redhot Alu Nipple
3/4X3 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220748 / 00784011220748
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.64 (Each)
Carton
$41.64 (Each)
Standard Packaging
$1,041.09 (Per 25)
Resources
Images
 
 
PRNIPAL34X3 - Small Image
 
PRNIPAL34X3 - Large Image
Attachments
 
 
PRNIPAL34X3 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Dimensions and Weight
Length in inch
3 in
Length
3 INCH
Descriptions
Description
3/4X3 REDHOT ALU NIPPLE
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.3/8 INCH; THREAD PROTECTOR COLOR RED; PRNIP-AL MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR FINISH; 3 INCH; 3 LENGTH IN INCH; 25 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 3/4 TRADE SIZE IN INCH; 3/4 TRADE SIZE - FRACTIONAL; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Trade Size - Fractional
3/4
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-3/4X3
Brand
PLASTIBOND
GTIN
00784011220748
UPC
784011220748
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Trade Size in inch
3/4
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.08
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRNIPAL34X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRNIPAL34X3.

3/4X3 Al Nipple
  • Our Part #: PB34X3AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRNIP-AL-3/4X3
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,041.09) ·
PB34X3AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat