PRNIPAL1X212 - 1X2-1/2 Redhot Alu Nipple

Plastibond

  • $43.40 (Each)
  • $43.40 (Each)

  • $1,085.06 (Per 25)

  • $4,340.24 (Per 100)
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
PRNIPAL1X212
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1X2-1/2
Description
1X2-1/2 Redhot Alu Nipple
1X2-1/2 Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011220847 / 00784011220847
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.40 (Each)
Carton
$43.40 (Each)
Standard Packaging
$1,085.06 (Per 25)
Resources
Images
 
 
PRNIPAL1X212 - Small Image
 
PRNIPAL1X212 - Large Image
Attachments
 
 
PRNIPAL1X212 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Dimensions and Weight
Length
2 1/2 INCH
Length in inch
2 1/2
Descriptions
Description
1X2-1/2 REDHOT ALU NIPPLE
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 2-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.395 INCH; THREAD PROTECTOR COLOR BLUE; PRNIP-AL MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR FINISH; 2 1/2 INCH; 2 1/2 LENGTH IN INCH; 25 STANDARD PACKAGE; 1 INCH TRADE SIZE; 1 TRADE SIZE IN INCH; THREADED END TYPE; PLASTI-BOND REDH2OT[R] BRAND
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRNIP-AL-1X2-1/2
GTIN
00784011220847
UPC
784011220847
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size in inch
1
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.08
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRNIPAL1X212.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRNIPAL1X212.

1X2-1/2 Al Nipple
  • Our Part #: PB1X212AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRNIP-AL-1X2-1/2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,085.06) ·
PB1X212AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat