PRNIPAL112XCL - 1-1/2XCLOSE Redhot Alu Nipple

Plastibond

  • $44.82 (Each)
  • $44.82 (Each)

  • $1,120.59 (Per 25)

  • $4,482.37 (Per 100)
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
PRNIPAL112XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRNIP-AL-1-1/2XCL
Description
1-1/2XCLOSE Redhot Alu Nipple
1-1/2XCLOSE Al Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011221042 / 00784011221042
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.82 (Each)
Carton
$44.82 (Each)
Standard Packaging
$1,120.59 (Per 25)
Resources
Images
 
 
PRNIPAL112XCL - Small Image
 
PRNIPAL112XCL - Large Image
Attachments
 
 
PRNIPAL112XCL - Specification Sheet
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
Aluminum
Descriptions
Description
1-1/2XCLOSE REDHOT ALU NIPPLE
Product Type
Conduit Nipple
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 1-3/4 INCH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.98 INCH; THREAD PROTECTOR COLOR BLACK; PRNIP-AL MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 25 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; CLOSE NIPPLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
CLOSE NIPPLE
Manufacturer Information
Manufacturers Part Number
PRNIP-AL-1-1/2XCL
Brand
PLASTIBOND
GTIN
00784011221042
UPC
784011221042
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.1
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat