PREYS36 - 1" M/F Sealing Fitting

Plastibond

  • $206.59 (Each)
  • $206.59 (Each)

  • $826.36 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PREYS36
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS36
Description
1" M/F Sealing Fitting
1 M/F Sealing Fitting
Slang Terms

Categories
Steel - Sealing Bodies
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011206629 / 00784011206629
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.59 (Each)
Standard Packaging
$826.36 (Per 4)
Resources
Images
 
 
PREYS36 - Small Image
 
PREYS36 - Large Image
Attachments
 
 
PREYS36 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
1" M/F SEALING FITTING
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; FEMALE/MALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1 INCH TRADE SIZE; VERTICAL MOUNTING POSITION; 2.38 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; MALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Commodity Description
STEEL SEALING BODIES
Additional Information
Turning Radius
2.38 Inch
Connection Type
MALE, FEMALE
Mounting Position
VERTICAL
Manufacturer Information
Manufacturers Part Number
PREYS36
Brand
PLASTIBOND
Model
EYS
GTIN
00784011206629
UPC
784011206629
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.2999
Carton
1
Package
4
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
You must have an account to view stock levels
There were no add-on items found for PREYS36.

* All prices subject to change.