PRCPLGAL2 - 2" Plasti-Bond Alu Coupling

Plastibond

  • $37.75 (Each)
  • $37.75 (Each)

  • $1,132.36 (Per 30)

  • $3,774.52 (Per 100)
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
PRCPLGAL2
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-AL-2
Description
2" Plasti-Bond Alu Coupling
2 Al Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212637 / 00784011212637
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.75 (Each)
Carton
$37.75 (Each)
Standard Packaging
$1,132.36 (Per 30)
Resources
Images
 
 
PRCPLGAL2 - Large Image
Attachments
 
 
PRCPLGAL2 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
2" PLASTI-BOND ALU COUPLING
Long Description
COUPLING, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 30 STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Threads to Vanish Point 1.0582 Inch; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Outside Diameter 2.969 Inch; Thread per Inch 11-1/2
Product Type
Coupling
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 30 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-AL-2
Brand
PLASTIBOND
GTIN
00784011212637
UPC
784011212637
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
30
Weight per each
0.7
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat