PRCPLG12 - 1/2" Plasti-Bond Coupling

Plastibond

  • $9.70 (Each)
  • $9.70 (Each)

  • $484.84 (Per 50)

  • $969.67 (Per 100)
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
PRCPLG12
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-1/2
Description
1/2" Plasti-Bond Coupling
1/2 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200610 / 00784011200610
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.70 (Each)
Carton
$9.70 (Each)
Standard Packaging
$484.84 (Per 50)
Resources
Images
 
 
PRCPLG12 - Small Image
 
PRCPLG12 - Large Image
Attachments
 
 
PRCPLG12 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1/2" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 14; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 50 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Outside Diameter 1.344 Inch; Thread per Inch 14
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-1/2
Brand
PLASTIBOND
GTIN
00784011200610
UPC
784011200610
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRCPLG12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRCPLG12.

1/2 Coupling
  • Our Part #: CPL12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRCPLG-1/2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 50 ($484.84) ·
CPL12 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat