PRC27 - 3/4" Plasti-Bond Form 7 C Fitting

Plastibond

  • $118.58 (Each)
  • $118.58 (Each)

  • $1,185.80 (Per 10)
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
PRC27
Manufacturer
Plastibond
Manufacturer's Part Number
PRC27
Description
3/4" Plasti-Bond Form 7 C Fitting
3/4 Form 7 C Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203468 / 00784011203468
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.58 (Each)
Standard Packaging
$1,185.80 (Per 10)
Resources
Images
 
 
PRC27 - Small Image
 
PRC27 - Large Image
Attachments
 
 
PRC27 - Specification Sheet
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
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Number of Hubs
2
Hub Location
Straight
Cover Type
PVC Coated
Access Opening
SIDE
Dimensions and Weight
Hub Size
3/4 INCH
Size
1.67 Inch H
Descriptions
Description
3/4" PLASTI-BOND FORM 7 C FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.64 INCH WIDTH X 1.67 INCH HEIGHT SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; STRAIGHT HUB LOCATION; FORM 7 FORM TYPE; SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; 1.67 INCH H SIZE; RIGID CONDUIT USED ON; 3/4 INCH HUB SIZE; SCREW INSTALLATION; C CONFIGURATION; 2 HUB(S)
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Includes Cover and Gasket
Additional Information
Form Type
FORM 7
Manufacturer Information
Manufacturers Part Number
PRC27
Brand
PLASTIBOND
Model
Series PRC
GTIN
00784011203468
UPC
784011203468
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
C
Approval
UL 514A/D, UL (Canada and US), CSA C22.2, ETL
Used On
RIGID CONDUIT
Installation
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat