PRBG68 - 1-1/2 - 2 BG Cover Mogul

Plastibond

  • $384.06 (Each)
  • $384.06 (Each)
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
PRBG68
Manufacturer
Plastibond
Manufacturer's Part Number
PRBG68
Description
1-1/2 - 2 BG Cover Mogul
1-1/2 - 2 BG Cover Mogul
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011205004 / 00784011205004
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$384.06 (Each)
Resources
Images
 
 
PRBG68 - Large Image
Attachments
 
 
PRBG68 - Specification Sheet
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
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Descriptions
Description
1-1/2 - 2 BG COVER MOGUL
Product Type
Cover
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; 1-1/2 TO 2 INCH TRADE SIZE; MOGUL FORM TYPE; USED ON BC, BUB, BLB AND BT SHAPE MOGUL CONDUIT BODY; APPLICABLE STANDARD ISO 9001; BG MODEL
Long Description
COVER, 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL; 1-1/2 INCH, 2 INCH TRADE SIZE; MOGUL FORM TYPE; REDH2OT[R] BRAND; BG MODEL
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
MOGUL
Manufacturer Information
Manufacturers Part Number
PRBG68
Brand
PLASTIBOND
Model
BG
GTIN
00784011205004
UPC
784011205004
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Trade Size
Trade Size
1-1/2 Inch, 2 Inch
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat