PR5343GR - 3/4 45DEG LT Connector W/GRND

Plastibond

  • $325.17 (Each)
  • $325.17 (Each)

  • $1,625.85 (Per 5)
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
PR5343GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5343GR
Description
3/4 45DEG LT Connector W/GRND
3/4 45 LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208647 / 00784011208647
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.17 (Each)
Standard Packaging
$1,625.85 (Per 5)
Resources
Images
 
 
PR5343GR - Small Image
 
PR5343GR - Large Image
Attachments
 
 
PR5343GR - Specification Sheet
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
FERROUS
Descriptions
Description
3/4 45DEG LT CONNECTOR W/GRND
Long Description
CONNECTOR, 45 DEG TYPE; FERROUS MATERIAL; 15 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Connector
extra long description
45 DEGREE, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 15 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.69 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PR5343GR
GTIN
00784011208647
UPC
784011208647
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
45 DEG
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
15
Weight per each
0.4
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat