PBRA34 - 3/4" Right Angle Beam Clamp

Plastibond

  • $54.95 (Each)
  • $54.95 (Each)

  • $1,648.35 (Per 30)

  • $5,494.50 (Per 100)
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
PBRA34
Manufacturer
Plastibond
Manufacturer's Part Number
PBRA-3/4
Description
3/4" Right Angle Beam Clamp
3/4 Right Angle Beam Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
784011211319 / 00784011211319
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.95 (Each)
Carton
$54.94 (Each)
Standard Packaging
$1,648.35 (Per 30)
Resources
Images
 
 
PBRA34 - Small Image
 
PBRA34 - Large Image
Attachments
 
 
PBRA34 - Specification Sheet
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
Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated Exterior
Descriptions
Description
3/4" RIGHT ANGLE BEAM CLAMP
Long Description
CONDUIT CLAMP, RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED EXTERIOR FINISH; 3/4 INCH MAX. JAW CAPACITY; PLASTIC ENCAPSULATED SCREW SCREW TYPE; YES SUPPLIED WITH SCREW; REDH2OT[R] BRAND; APPROVAL UL (CANADA AND US), ETL
Additional Information
Approval UL (Canada and US), ETL
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Clamp
extra long description
RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 30 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; INCLUDES PLASTIC ENCAPSULATED SCREW; APPLICABLE STANDARD ISO 9001
Additional Information
Maximum Jaw Capacity
3/4 INCH
Screw Type
Plastic Encapsulated Screw
Supplied with Screw
YES
Manufacturer Information
Manufacturers Part Number
PBRA-3/4
Brand
PLASTIBOND
Model
Series PBRA
GTIN
00784011211319
UPC
784011211319
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
RIGHT ANGLE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.53
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat