12RCZJ - 1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $38.00 (Per 50)
  • $0.76 (Each)

  • $38.00 (Per 50)

  • $76.00 (Per 100)

  • $228.00 (Per 300)
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
12RCZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12RCZJ
Description
1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 1-1/4 In Length, Zinc, 1/2 In - 13 Thread Size, 0.5 In Diameter, Hex Drive, 1.26 In Thickness, 0.722 In Outside Diameter, 2.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591962385 / 00705591962385
Weight per unit
0.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.76 (Each)
Carton
$38.00 (Per 50)
Standard Packaging
$228.00 (Per 300)
Resources
Images
 
 
12RCZJ - Large Image
 
12RCZJ - Large Image
 
12RCZJ - Small Image
Attachments
 
 
12RCZJ - Specification Sheet
Other Links
 
 
12RCZJ - Other
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
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1-1/4 in
Diameter
0.5 in
Thickness
1.26 in
Width
1/2
Descriptions
Product Type
Coupling Nut
Long Description
Coupling Nut, Steel, Hex Head, 1-1/4 in Length, Zinc, 1/2 in - 13 Thread Size, 0.5 in Diameter, Hex Drive, 1.26 in Thickness, 0.722 in Outside Diameter, 2.95 lb/EA
Short Description
Coupling Nut, Steel, 1-1/4 in L
Description
1/2-13 (1-1/4 LONG) HEX ROD COUPLING NUT ZINC
extra long description
PECO 12RCZJ 1/2-13(1-1/4LNG) HXROD
Additional Information
Head Style
Hex
Thread Size
1/2 in - 13
Drive Type
Hex
outside diameter
0.722 in
Standards Met
ANSI/ASME B18.2.2
package quantity
50 JR
gauge
13
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12RCZJ
GTIN
00705591962385
UPC
705591962385
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
minimum qty
50
Packaging
Weight
2.95 lb/EA
Weight per each
0.059
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12RCZJ.
Jump To:

Similar Items

Similar items are close alternatives to 12RCZJ, though they may not be 100% alike.

Rod Coupling, Steel Material, Zinc Plated Finish, 1/2 X 1-1/4 In. Size
  • Our Part #: RC3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RC3
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 50 ($66.48) ·
RC3 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat