WP3455LA - Bulk Pack 10 Blank Insert La

Legrand-On-Q

  • $4.26 (Each)
  • $4.26 (Each)

  • $255.60 (Per 60)
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
WP3455LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3455LA
Description
Bulk Pack 10 Blank Insert La
This 10 Pack Bag Of High Quality Inserts Is For Use In All Keystone Wall Plates..
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024712 / 00804428024712
Weight per unit
0.0102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Standard Packaging
$255.60 (Per 60)
Resources
Images
 
 
WP3455LA - Large Image
 
WP3455LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.87“x0.67“x0.79”
Descriptions
Description
BULK PACK 10 BLANK INSERT LA
Product Type
Bulk Pack 10 Blank Insert La
extra long description
OnQ WP3455LA BULK PACK 10 BLANK INS
Special Features
High quality anyport insert is for use in all multimedia wallplates. Designed to cover unused ports until needed. Durable plastic construction. For use in all keystone wallplates.
Long Description
This 10 pack bag of high quality inserts is for use in all Keystone wall plates..
Additional Information
cutout
Blank
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3455LA
GTIN
00804428024712
UPC
804428024712
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Insert
Packaging
Weight per each
0.0102
Carton
1
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3455LA.
Jump To:

Cross Referenced

These items are similar to WP3455LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SFBLA10 Bryant Electric 00662620285160
5550-5ELA Eaton Wiring Devices 00032664629457
41084-BTB Leviton 00078477286104
WP3455-LA Legrand Pass & Seymour 00804428024712
107BN0AL GENERAL ELECTRIC n/a
203101LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat