WP3450BR - Cat 5E RJ45 T568 A/B Conn BR (M20)

Legrand-On-Q

  • $4.88 (Each)
  • $4.88 (Each)

  • $97.60 (Per 20)

  • $585.60 (Per 120)
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
WP3450BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450-BR
Description
Cat 5E RJ45 T568 A/B Conn BR (M20)
The Vertical Design Of This High-Quality Insert Makes Punchdown Termination Easy. This Insert Is For Use In All Keystone Wall Plates and Is Available In Multiple Colors, As Well As Convenient Contractor Packs. It Ensures Category 6 Performance Standard Compliance and Includes Rear Retention Caps For Secure Wire Termination.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024880 / 00804428024880
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$97.60 (Per 20)
Standard Packaging
$585.60 (Per 120)
Resources
Images
 
 
WP3450BR - Small Image
 
WP3450BR - Large Image
Brochures
 
 
WP3450BR - Brochure
Other Links
 
 
WP3450BR - Other
 
WP3450BR - Other
 
WP3450BR - Other
 
WP3450BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Brown
Finish
Molded plastic chemically etched with diamond core finish
Dimensions and Weight
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
Product Type
Cat 5E RJ45 T568 A/B CNCTR BR (M20)
extra long description
OnQ WP3450BR CAT 5E RJ45 T568 A/B C
Description
CAT 5E RJ45 T568 A/B CONN BR (M20)
Long Description
The vertical design of this high-quality insert makes punchdown termination easy. This insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. It ensures Category 6 performance standard compliance and includes rear retention caps for secure wire termination.
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450-BR
GTIN
00804428024880
UPC
804428024880
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat