WP3450BE - Cat 5E RJ45 T568 A/B CNCTR BL (M20)

Legrand-On-Q

  • $4.79 (Each)
  • $4.79 (Each)

  • $95.80 (Per 20)

  • $574.80 (Per 120)
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
WP3450BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450BE
Description
Cat 5E RJ45 T568 A/B CNCTR BL (M20)
RJ45 Cat 5E Keystone Connector, Blue
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024903 / 00804428024903
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Carton
$95.80 (Per 20)
Standard Packaging
$574.80 (Per 120)
Resources
Images
 
 
WP3450BE - Large Image
 
WP3450BE - Large Image
 
WP3450BE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Finish
Molded plastic chemically etched with diamond core finish
Color
Blue
Dimensions and Weight
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Length
1.28 in
Width
0.64 in
Height
0.87 in
Descriptions
Product Type
Keystone Connector
Long Description
Keystone Connector, Snap-In Connection, 5 Category Level, Blue, 1.28 in Length, 0.64 in Width, 0.87 in Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 lb
Special Features
RJ25 Configuration;Wall Plated Mount
Features
The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.
Short Description
Keystone Connector, Blue, Plastic
Description
CAT 5E RJ45 T568 A/B CNCTR BL (M20)
extra long description
OnQ WP3450BE CAT 5E RJ45 T568 A/B C
Additional Information
Category Level
5
Minimum Operating Temperature
+14 °F
Maximum Operating Temperature
+140 °F
Standards Met
RoHS Compliant
Connection Type
Snap-In
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450BE
GTIN
00804428024903
UPC
804428024903
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 5e Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.04 lb
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3450BE.
Jump To:

Similar Items

Similar items are close alternatives to WP3450BE, though they may not be 100% alike.

Keystone RJ45 Cat 5E T568A/B Universal Wiring Blue
  • Our Part #: KS58ABBL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS58AB-BL
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($42.40) · 50 ($212.00) ·
KS58ABBL - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat