WP3402WH10 - 1G Wallplate 2-Port WH 10PK

Legrand-On-Q

  • $12.58 (Each)
  • $12.58 (Each)

  • $150.96 (Per 12)
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
WP3402WH10
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402WH10
Description
1G Wallplate 2-Port WH 10PK
The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
804428025504 / 0804428025504 / 00804428025504
Weight per unit
1.7533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.58 (Each)
Standard Packaging
$150.96 (Per 12)
Resources
Images
 
 
WP3402WH10 - Small Image
 
WP3402WH10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.1
Descriptions
Product Type
10 PK 1 Gang Wall Plate, 2-Port, WH
Long Description
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Special Features
Durable, 1-Gang, 2-Port, Wall Plate
Construction
Molded Plastic
extra long description
OnQ WP3402WH10 10 PK 1 GANG WALL PL
Description
1G WALLPLATE 2-PORT WH 10PK
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WP3402WH10
GTIN
00804428025504
UPC
804428025504
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
1.7533
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ANSI/UL 1863, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat