WIUCED10DCL - Weather Proof In Use Cover 1G Deep Extra Duty Clea

Legrand-Pass & Seymour

  • $30.26 (Each)
  • $30.26 (Each)

  • $272.34 (Per 9)
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
WIUCED10DCL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED10DCL
Description
Weather Proof In Use Cover 1G Deep Extra Duty Clea
Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Deep
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007320848 / 00785007320848
Weight per unit
0.7222 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.26 (Each)
Standard Packaging
$272.34 (Per 9)
Resources
Images
 
 
WIUCED10DCL - Large Image
 
WIUCED10DCL - Small Image
Other Links
 
 
WIUCED10DCL - Other
 
WIUCED10DCL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Finish
Matte
Dimensions and Weight
Size
5.0" (Depth) x 5.34" (Width) x 7.40" (Height)
Descriptions
Product Type
WP In Use CVR 1G Deep Xtra Dty Clear
extra long description
P&S WIUCED10DCL WP IN USE CVR 1G DE
Long Description
Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Deep
Special Features
Extra heavy-duty weatherproof cover withstands the toughest of conditions and ensures protection for electrical devices. They provide generous interior room to accommodate bends in even the heaviest cords. Lockable cover prevents tampering, and delivers excellent weather resistance thanks to neoprene-blend gasketing, a cord fl ap seal and our exclusive WaterShed™ channel. The large center opening to the base better accommodates the plate kits with increased center opening adaptors for larger plugs and conn
Construction
Heavy Duty
Description
WEATHER PROOF IN USE COVER 1G DEEP EXTRA DUTY CLEA
Additional Information
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED10DCL
GTIN
00785007320848
UPC
785007320848
Taxonomies, Classifications, and Categories
Type
Wall Plate Accessories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.7222
Carton
1
Package
9
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, cULus, CSA Listed, cURus, FSUL, UL Listed, RoHS
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat