TR5362USBBK - Duplex Recp 20A TR Spec W/3.1A Usb Charge BK

Legrand-Pass & Seymour

  • $53.87 (Each)
  • $53.87 (Each)

  • $2,693.50 (Per 50)
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
TR5362USBBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR-5362USBBK
Description
Duplex Recp 20A TR Spec W/3.1A Usb Charge BK
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Usb Charger Duplex Receptacle Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007031706 / 0785007031706 / 00785007031706
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.87 (Each)
Standard Packaging
$2,693.50 (Per 50)
Resources
Images
 
 
TR5362USBBK - Small Image
 
TR5362USBBK - Large Image
Brochures
 
 
TR5362USBBK - Brochure
Other Links
 
 
TR5362USBBK - Other
 
TR5362USBBK - Other
 
TR5362USBBK - Other
 
TR5362USBBK - Other
 
TR5362USBBK - Other
 
TR5362USBBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Poles
Double Pole
connection
Side & Back Wired
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
1.392
Width
1.693
Height
3.281
Descriptions
Product Type
Dup Rec 20A TR Spec W/3.1A Usb CHRG BK
extra long description
P&S TR5362USBBK DUP REC 20A TR SPEC
Description
DUPLEX RECP 20A TR SPEC W/3.1A USB CHARGE BK
Long Description
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Features
USB-A Charging
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, USB-Charging, Tamper-Resistant, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR-5362USBBK
GTIN
00785007031706
UPC
785007031706
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
UL, CULUS, FEDSPEC, CSA Listed, cULus, FSUL, UL Listed, RoHS
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR5362USBBK.
Jump To:

Similar Items

Similar items are close alternatives to TR5362USBBK, though they may not be 100% alike.

Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, BK, Flush
  • Our Part #: TR7766BKB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7766BK-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($498.30) ·
TR7766BKB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat