TR5362RED - Recep Dup TR B+S Wire 20A/125V Red

Legrand-Pass & Seymour

  • $17.58 (Each)
  • $17.58 (Each)

  • $1,758.00 (Per 100)
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
TR5362RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5362RED
Description
Recep Dup TR B+S Wire 20A/125V Red
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007243734 / 0785007243734 / 00785007243734
Weight per unit
0.2182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.58 (Each)
Standard Packaging
$1,758.00 (Per 100)
Resources
Images
 
 
TR5362RED - Large Image
 
TR5362RED - Small Image
 
TR5362RED - Video
Other Links
 
 
TR5362RED - Other
 
TR5362RED - Other
 
TR5362RED - Other
 
TR5362RED - Other
Brochures
 
 
TR5362RED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Number of Wires
3
Wire Size
14 - 10
amperage rating
20
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
Red
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
Recep Dup TR B+S Wire 20A/125V Red
extra long description
P&S TR5362RED RECEP DUP TR B+S WIRE
Long Description
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive brass terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/bod
Description
RECEP DUP TR B+S WIRE 20A/125V RED
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TR5362RED
GTIN
00785007243734
UPC
785007243734
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2182
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR5362RED.
Jump To:

Cross Referenced

These items are similar to TR5362RED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR5362RD Eaton Wiring Devices 00032664718601
TR5362RED Legrand Pass & Seymour 00785007243734

* All prices subject to change.

Begin Live Chat