TR5262USBLA - Duplex Recp 15A TR Spec W/3.1A Usb Charge

Legrand-Pass & Seymour

  • $34.39 (Each)
  • $34.39 (Each)

  • $343.90 (Per 10)

  • $1,719.50 (Per 50)
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
TR5262USBLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5262USBLA
Description
Duplex Recp 15A TR Spec W/3.1A Usb Charge
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007031683 / 0785007031683 / 00785007031683
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.39 (Each)
Carton
$343.90 (Per 10)
Standard Packaging
$1,719.50 (Per 50)
Resources
Images
 
 
TR5262USBLA - Small Image
 
TR5262USBLA - Large Image
 
TR5262USBLA - Video
Brochures
 
 
TR5262USBLA - Brochure
Other Links
 
 
TR5262USBLA - Other
 
TR5262USBLA - Other
 
TR5262USBLA - Other
 
TR5262USBLA - Other
 
TR5262USBLA - Other
 
TR5262USBLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Phase
1
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
connection
Side & Back Wired
Number of Wires
3
Dimensions and Weight
Depth
1.392
Width
1.693
Height
3.281
Descriptions
Product Type
15A Dup Rec TR Spec W/3.1A Usb CHGR
extra long description
P&S TR5262USBLA 15A DUP REC TR SPEC
Description
DUPLEX RECP 15A TR SPEC W/3.1A USB CHARGE
Long Description
Designed for commercial markets with strength and durability in mind, this combination duplex receptacle and two USB Type-A features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Features
USB-A Charging
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
USB-Charging, Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TR5262USBLA
GTIN
00785007031683
UPC
785007031683
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
BOX
Application
Commercial
standard
UL, FEDSPEC, CULUS, CSA Listed, cULus, FSUL, UL Listed, RoHS, FEDSPEC
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat