TR26362W - TR Decor Recp 20A 125V S+B Wire WH

Legrand-Pass & Seymour

  • $19.41 (Each)
  • $19.41 (Each)

  • $1,941.00 (Per 100)
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
TR26362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR26362-W
Description
TR Decor Recp 20A 125V S+B Wire WH
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007277340 / 0785007277340 / 00785007277340
Weight per unit
0.2267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Standard Packaging
$1,941.00 (Per 100)
Resources
Images
 
 
TR26362W - Small Image
 
TR26362W - Large Image
 
TR26362W - Video
Brochures
 
 
TR26362W - Brochure
Other Links
 
 
TR26362W - Other
 
TR26362W - Other
 
TR26362W - Other
 
TR26362W - Other
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
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Long Description
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Product Type
TR Deco Recep 20A 125V S+B Wire W
extra long description
P&S TR26362W TR DECO RECEP 20A 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. One-piece, brass, triple-wipe power contacts for lasting retention. Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. External screw-
Description
TR DECOR RECP 20A 125V S+B WIRE WH
Additional Information
Voltage
125.0 V
Outlet Type
Indoor, Commercial, Tamper-Resistant
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR26362-W
GTIN
00785007277340
UPC
785007277340
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2267
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, cUL CSA
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR26362W.
Jump To:

Similar Items

Similar items are close alternatives to TR26362W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR6352WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR6352W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($117.00) · 100 ($1,170.00) ·
TR6352WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR26362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20WTR Bryant Electric 00781786144200
TR6352W Eaton Wiring Devices 00032664668609
61501-TR-W Enerlites 00883951411176
62060-TR-I Enerlites 00883951412081
62060-TR-W Enerlites 00883951412098
DR20ITR Hubbell Wiring Device-Kellems 00783585144436
DR20WHITR Hubbell Wiring Device-Kellems 00783585144443
TR26362W Legrand Pass & Seymour 00785007277340
T5325-W Leviton 00078477381625

* All prices subject to change.

Begin Live Chat