TPTELTVLA - 1 Tele/1 F Type Coax In 1G TP PLT La

Legrand-On-Q

  • $6.80 (Each)
  • $6.80 (Each)

  • $680.40 (Per 100)
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
TPTELTVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTVLA
Description
1 Tele/1 F Type Coax In 1G TP PLT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247619 / 0785007247619 / 00785007247619
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Carton
$6.80 (Each)
Standard Packaging
$680.40 (Per 100)
Resources
Images
 
 
TPTELTVLA - Small Image
 
TPTELTVLA - Large Image
 
TPTELTVLA - Large Image
Brochures
 
 
TPTELTVLA - Brochure
Other Links
 
 
TPTELTVLA - Other
 
TPTELTVLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic;Steel (Strap)
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Zinc Plated (Strap)
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 lb
Features
Combination f type coaxial connector and four conductor RJ11 telephone jack. Light Almond.
Short Description
1 Gang, F-Type Coax, Flush Mount, Wallplate, Light Almond
Special Features
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT LA
extra long description
OnQ TPTELTVLA 1 TELE/1 F TYPE COAX
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
1 ct
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTVLA
GTIN
00785007247619
UPC
785007247619
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13156 lb
Weight per each
0.1411
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPTELTVLA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TPTELTVLA.

<P>Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack.?...
  • Our Part #: TELTVLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPTELTVLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($68.04) · 50 ($340.20) ·
TELTVLA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TPTELTVLA, though they may not be 100% alike.

Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 ...
  • Our Part #: 35354LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3535-4LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($64.60) · 180 ($581.40) ·
35354LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat